Beli safety equipments di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Gloves Pike Protective Equipments (Sarung Tangan Las)atribut:
- Main Unit Mass (g): 64
- Purpose of Use: As a protective tool for welding and fusing work.
- TRUSCO Gloves Pike Protective Equipments (Sarung Tangan Las)Deskripsi:-It is a flame and heat resistant material boasting high performance manufactured using blended yarn of flame-resistant fiber which does not burn in the air and high heat resistance and high strength aramid fiber.-As a protective tool for welding and fusing work.atribut:
- Type: 5 Fingers
- Total Length: 350mm
- Thickness: 3.0mm
- Material: 50% Aramid Fiber, 50% Flame Resistant Fiber
- Purpose of Use: As a protective tool for welding and fusing work.
- KARCHER HOME & GARDEN Carpet Cleaner (Mesin Pembersih Karpet)Deskripsi:The SE 6.100 spray extraction cleaner (Karcher Home Line) is available in white. This spray extraction cleaner leaves textile surfaces hygienically clean. Cleaning solution is sprayed deep into the fibres under pressure and removed together with the dissolved dirt – ideal for allergy sufferers and households with pets. Included are spray extraction nozzles for cleaning carpets, upholstery, mattresses and car seats. Further features: practical twist locks, large buttons, 2-in-1 comfort system with integrated spray extraction hose, 2-tank system (removable clean and dirty water tank), ergonomically shaped handle for easy transport, practical accessory storage, flat pleated filter for easy changing between wet and dry vacuuming (without interruption or filter change) as well as a separate filter flap for filter removal without coming into contact with dirt. Thanks to the adjustable dry vacuum nozzle for carpets and hard floors, crevice nozzle, upholstery nozzle, adapter for wet and dry vacuuming and paper filter bag, the device can also be used as a Multi-purpose Vac.atribut:
- Air Flow Rate (L/s): 70
- Pump Power (W): 40
- Working Width (mm): 230
- Spray Rate (L/minute): 1
- Current Type (V/Hz): 220-240/50-60
- Weight (kg): 12
- Special Features: 2 in 1 Comfort System with Integrated Spray Extraction Hose
- Part Number: 1.081-220.0
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- Aero Electric Motor Foot Mounted B3 1500RPM 3 Phase 4 Pole (Dinamo Motor Listrik)atribut:
- Speed (rpm): 1500
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 220-200-0
- Secondary Voltage (V): 110-100-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 440-400-380-0
- Secondary Voltage (V): 220-200-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
- HOOSEKI Isolate ModuleDeskripsi:FUNCTIONS- Isolation module for addressable 2 wire communicationsystem- Recoomend to use for each 25 addressable equipmentsIsolation short circuit indicating lamp- Not occupy address- Deploy at main line for branching purpose- Isolation module deploys between main line and branchline, when short circuit happens, isolation module willauto-isolate the error part with the main line so can avoidthe whole zone break-down- Alumina rail lock strukture, easy to installatribut:
- Function: Communication Short Circuit Isolation
- Operating Voltage (V): DC 16 to 36
- Current Consumption: DC32V normal 400μA
- Ambient Temperature (°C): 0 to 50 Relative Humidity Below 95%
- Dimensions (mm): 67x100x26
- Material: Fire-Proof Plastic
- Reaction Time (s): Below 0.3
- KARCHER HOME & GARDEN Handheld Vacuum Cleaner (Penyedot Debu)Deskripsi:The exceptional VC 5 by K?rcher proves that a vacuum cleaner does not have to be large to be powerful. Despite its small size, the compact vacuum cleaner dazzles with its unique cleaning performance that effortlessly puts it on a par with large canister devices. Thanks to its patented triple-telescopic system, the device can be reduced to half its size. Simply press a button and push together ? the vacuum cleaner is one of the most compact in the world and can be stored in even the smallest household. The strong performance of the VC 5 is thanks to its switchable K?rcher dry floor nozzle with flexible joint. The nozzle was developed specially for this device and has low power consumption, using its particularly compact design and special air channel to produce maximum power. Furthermore, the energy label confirms the optimum cleaning results of the VC 5 on all hard floors and carpets. Afurther highlight is the bagless filter system with integrated filter cleaning, which saves on expensive replacement filter bags. The filter box can be removed easily, ensuring rapid filter emptying. The VC 5 is a little powerhouse with extremely high performance.
- Sanwa Instrument Digital Pocket Multimeter with Clamp (Multitester)Deskripsi:Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.atribut:
- DC Voltage (V): 600
- AC Voltage (V): 600
- Alternating Current (A): 100
- Detection Method: Mean Value Rectifier (MEAN)
- Direct Current (A): 100
- Maximum Display: 6600 counts
- Power Supply: AAA dry battery (LR03)x2 (included)
- Resistance (ohm): 66M
- Width x Depth x Height: 75x19.9x130mm
- Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)atribut:
- Power (V): 220
- Rotation Per Minute (rpm): 1440
- Rotor Method: Two-stage
- Running Method: Direct
- Suction Port (Male Flare): 1/4, 5/16
- Ultimate Vacuum (micron): 15.0
- Vacum Pump Oil (ml): 450
- NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip)atribut:
- Material: Base material:Fluorine resin (PTFE) + Impregnated glass cloth, Adhesive:Silicone
- Color: Dark brown
- Tape Thickness (mm): 0.13
- Operating Temperature Range (°C): -60 to 200
- Specification: UL Standard product
- Tape Length (m): 10
- Sanwa Instrument Multimeter Analog (AVO Meter Analog)Deskripsi:Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.atribut:
- Direct Current (A): 0.3
- TRUSCO Welding Rod for Cast Iron (Kawat Las Elektrode)Deskripsi:-High titanium oxide type welding rod with particularly good usability for downward and horizontal fillet welding, the arc is stable, spattering is small, and the peeling property of slag is good.-Since it is a welding rod for low voltage welding equipments, it can be used with household power supply of 100V. For welding rods with a wire diameter of 2.6mm or more, 200V power supply is recommended.-Since the penetration is light, it provides a glossy beautiful bead. -For thin plate welding. -JIS Z3211 E4313 standard product(high titanium oxide type welding rod)(*excluding TST10-142, TST10-145)atribut:
- Core Wire Diameter: phi2.6mm
- Rod Length: 300mm
- Applicable Board Thickness: 4 to 7mm
- Downward: 50 to 80
- Estimated Q'ty Per Pack: 4pcs
- Stick Color: Red purple
- Purpose of Use: For repair welding of general cast iron. (Generally, it is used for repair welding of cast iron and the welding position is downward when using it.)For different material welding of cast iron and iron (such as soft steel).
Daftar Harga safety equipments Terbaru October 2026
| TRUSCO Gloves Pike Protective Equipments (Sarung Tangan Las) | Rp1.799.900 |
| TRUSCO Gloves Pike Protective Equipments (Sarung Tangan Las) | Rp2.999.900 |
| TRUSCO Drum for Sanding Band | Rp26.900 |
| KARCHER HOME & GARDEN Carpet Cleaner (Mesin Pembersih Karpet) | Rp7.399.900 |
| Wings Sabun Krim Biru | Rp2.900 |
| Sanwa Instrument Multimeter Digital (Multitester) | Rp819.900 |
| Aero Electric Motor Foot Mounted B3 1500RPM 3 Phase 4 Pole (Dinamo Motor Listrik) | Rp799.900 |
| Supreme Cables Power Cable Flexible (Kabel Listrik) | Rp439.900 |
| Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series | Rp839.900 |
| Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series | Rp529.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kulit/Sarung%20Tangan%20Kulit%20untuk%20Las/TRUSCO%20Gloves%20Pike%20Protective%20Equipments%20(Sarung%20Tangan%20Las)/P102186817-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kulit/Sarung%20Tangan%20Kulit%20untuk%20Las/TRUSCO%20Gloves%20Pike%20Protective%20Equipments%20(Sarung%20Tangan%20Las)/P102787049-1.jpg)

/cyP103752466-1.jpg)

/ivP102049679-5.jpg)
/3aP102120118-2.jpg)
/f6P105670546-1.jpg)
%20SNR%2021%20Series/evP104620535-2.jpg)
%20SNR%2042%20Series/f4P104620544-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Lain%20-%20lain/HOOSEKI%20Isolate%20Module/g1P105386577-1.jpg)
/cgP103752448-1.jpg)
/g3P103458579-7.jpg)
/2sP105577100-1.jpg)
%20(Pompa%20Vakum)/P103069311-1.jpg)
/P102031810-1.jpg)
/qiP103699954-1.jpg)
/P101578392-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Cetakan/TRUSCO%20Welding%20Rod%20for%20Cast%20Iron%20(Kawat%20Las%20Elektrode)/e1P102971505-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)